A173T300N480 - 300W Led Area Light Type Iii 480V

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T300N480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T300N/480
Description
300W Led Area Light Type Iii 480V
Arealights 44295.7 Lumens A17 Type Iii 300W Led 480V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003834 / 00192552003834
Weight per unit
17.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T300N480 - Large Image
 
A173T300N480 - Small Image
Attachments
 
 
A173T300N480 - Specification Sheet
Other Links
 
 
A173T300N480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
300
Voltage Rating
480
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
Arealights 44295.7 Lumens A17 Type Iii 300W Led 480V Pole Mount Bronze
Product Type
Area A17 T3 300W Led 480V BZ
extra long description
RAB A17-3T300N/480 Area A17 T3 300W
Description
300W LED AREA LIGHT TYPE III 480V
Additional Information
average life
100000
lumens
44295.7
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A17-3T300N/480
GTIN
00192552003834
UPC
192552003834
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
17.15
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat