A175T150 - Arealight A17 Distribution Type 5 150W Led 120-277

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A175T150
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-5T150
Description
Arealight A17 Distribution Type 5 150W Led 120-277
Arealights 20022.3 Lumens A17 Type V 150W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003056 / 00192552003056
Weight per unit
11.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A175T150 - Large Image
 
A175T150 - Small Image
Attachments
 
 
A175T150 - Specification Sheet
Brochures
 
 
A175T150 - Brochure
Other Links
 
 
A175T150 - Other
 
A175T150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
1.21A/0.97A/0.81A @120V 0.70A/0.56A/0.47A @208V 0.63A/0.51A/0.42A @240V 0.53A/0.45A/0.38A @277V
Wattage
150
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
AREALIGHT A17 DISTRIBUTION TYPE 5 150W LED 120-277
Product Type
Area A17 T5 150W Led BZ
extra long description
RAB A17-5T150 Area A17 T5 150W LED
Long Description
AREALIGHTS 20022.3 LUMENS A17 TYPE V 150W LED 120V-277V POLE MOUNT BRONZE
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
20022.3
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-5T150
Brand
RAB Lighting Inc
GTIN
00192552003056
UPC
192552003056
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
11.99
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat