A22200 - A22 200/180/160 3T 3/4/5K Pole 7PRS BZ

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A22200
Manufacturer
Rab Lighting
Manufacturer's Part Number
A22-200
Description
A22 200/180/160 3T 3/4/5K Pole 7PRS BZ
A22 Area Light 200/180/160W 3000/4000/5000K Type Iii Pole Mount 7PRS Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552034135
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A22200 - Large Image
 
A22200 - Small Image
Attachments
 
 
A22200 - Specification Sheet
Brochures
 
 
A22200 - Brochure
Other Links
 
 
A22200 - Other
 
A22200 - Other
 
A22200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.67A/1.50A/1.33A @120V 0.96A/0.87A/0.77A @208V 0.83A/0.75A/0.67A @240V 0.72A/0.65A/0.58A @277V
Voltage Rating
120-277
Wattage
155.1-200.5
Descriptions
Product Type
A22 200/180/160 3T 3/4/5K Pole 7PRS BZ
extra long description
RAB A22-200 A22 200/180/160 3T 3/4/
Description
A22 200/180/160 3T 3/4/5K POLE 7PRS BZ
Long Description
A22 AREA LIGHT 200/180/160W 3000/4000/5000K TYPE III POLE MOUNT 7PRS BRONZE
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
21,533-27,908
Fixture Type
Suitable for wet locations. Suitable for mounting within 4ft (1.2m) of the ground.
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A22-200
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREALIGHTS
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat