A224T320 - A22 320/280/250W 4T 3/4/5

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A224T320
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A22-4T320
Description
A22 320/280/250W 4T 3/4/5
A22 Area Light 320/280/250W 3000/4000/5000K Type Iv Pole Mount 7PRS Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552035392 / 00192552035392
Weight per unit
15.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A224T320 - Large Image
 
A224T320 - Small Image
Attachments
 
 
A224T320 - Specification Sheet
Brochures
 
 
A224T320 - Brochure
Other Links
 
 
A224T320 - Other
 
A224T320 - Other
 
A224T320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
2.66A/2.33A/2.08A @120V 1.53A/1.34A/1.20A @208V 1.33A/1.16A/1.04A @240V 1.15A/1.01A/0.90A @277V
Wattage
245.-332.2
Descriptions
Product Type
A22 320/280/250W 4T 3/4/5K Pole 7PRS BZ
extra long description
RAB A22-4T320 A22 320/280/250W 4T 3
Description
A22 320/280/250W 4T 3/4/5
Long Description
A22 AREA LIGHT 320/280/250W 3000/4000/5000K TYPE IV POLE MOUNT 7PRS BRONZE
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
33,720-43,975
Fixture Type
Suitable for wet locations. Suitable for mounting within 4ft (1.2m) of the ground.
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A22-4T320
GTIN
00192552035392
UPC
192552035392
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREALIGHTS
Packaging
Weight per each
15.84
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat