ALED4T78 - Led Area LT FX

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED4T78
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED4T78
Description
Led Area LT FX
"00019813029993|0019813|019813029993|01981302999|02999|ALED4T78|ALED78 T Iv W/ 8 ""|Rab ALED4T78|Rab Lighting ALED4T78|Rablighting ALED4T78|20332775"
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813029993 / 00019813029993
Weight per unit
35.6267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
78
Voltage Rating
120/277
Lamp Type
AFC CABLE SYSTEMS
Material, Color, and Finish
Backing Material
Commercial
Color
Lighting
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
ALED78 T Iv W/ 8
Description
LED AREA LT FX
Long Description
"00019813029993|0019813|019813029993|01981302999|02999|ALED4T78|ALED78 T IV W/ 8 ""|RAB ALED4T78|RAB Lighting ALED4T78|RABLighting ALED4T78|20332775"
Additional Information
average life
OUTDOOR
battery life
RAB Lighting
lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED4T78
GTIN
00019813029993
UPC
019813029993
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
35.6267
Carton
1
Uses, Certifications, and Standards
Application
RAB Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat