ALED5S150D10 - 150W Led Area LT 50K

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5S150D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED5S150/D10
Description
150W Led Area LT 50K
Area Lights 17403 Lumens Aled 150W 5000K 0-10V Dimming Pole Mount Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813426068 / 00019813426068
Weight per unit
34.4803 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
ALED5S150D10 - Large Image
 
Small Image - Small Image
 
ALED5S150D10 - Small Image
Attachments
 
 
ALED5S150D10 - Specification Sheet
Other Links
 
 
ALED5S150D10 - Other
 
ALED5S150D10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
150
Descriptions
Product Type
Area Light SQ TV 150W 5K Dim BZ
extra long description
RAB ALED5S150/D10 AREA LIGHT SQ TV
Description
150W LED AREA LT 50K
Long Description
Area Lights 17403 Lumens Aled 150W 5000K 0-10V Dimming Pole Mount Bronze
Special Features
Dimmable
Additional Information
lumens
14288
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED5S150/D10
GTIN
00019813426068
UPC
019813426068
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
34.4803
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat