ALED5T26 - 26W Led Pole Top 50K

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5T26
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED5T26
Description
26W Led Pole Top 50K
Area Lights 3431 Lumens Aled Type V 26W 5000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813041742 / 00019813041742
Weight per unit
21.7376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
ALED5T26 - Large Image
 
Small Image - Small Image
 
ALED5T26 - Small Image
Attachments
 
 
ALED5T26 - Specification Sheet
Other Links
 
 
ALED5T26 - Other
 
ALED5T26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
Voltage Rating
120/277
Descriptions
Description
26W LED POLE TOP 50K
Product Type
Area Light 26W 5K TV Clear Lens BZ
extra long description
RAB ALED5T26 AREA LIGHT 26W 5K TV C
Long Description
Area Lights 3431 Lumens Aled Type V 26W 5000K Pole Mount Bronze
Additional Information
lumens
3022
Manufacturer Information
Manufacturers Part Number
ALED5T26
Brand
RAB Lighting Inc
GTIN
00019813041742
UPC
019813041742
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
21.7376
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat