ALEDM3T - 78/90/150W 120-277V 5K T-3 Area Light

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM3T
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDM3T
Description
78/90/150W 120-277V 5K T-3 Area Light
Area 78-90-150W Type Iii 5K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023351 / 00192552023351
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALEDM3T - Large Image
 
ALEDM3T - Small Image
Attachments
 
 
ALEDM3T - Specification Sheet
Brochures
 
 
ALEDM3T - Brochure
Other Links
 
 
ALEDM3T - Other
 
ALEDM3T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
78/90/150W 120-277V 5K T-3 AREA LIGHT
Product Type
Area 78-90-150W T-3 5K Ar BZ
extra long description
RAB ALEDM3T AREA 78-90-150W T-3 5K
Long Description
AREA 78-90-150W type III 5K universal pole mount bronze
Additional Information
average life
100000
lumens
10603/12617/19192
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
ALEDM3T
Brand
RAB Lighting Inc
GTIN
00192552023351
UPC
192552023351
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat