ALEDM3T480 - Led 150W 5000K 480V 0-10V Dim Area LGT

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM3T480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDM3T/480
Description
Led 150W 5000K 480V 0-10V Dim Area LGT
Area 78-90-150W Type Iii 5K 480V Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023368 / 00192552023368
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALEDM3T480 - Large Image
 
ALEDM3T480 - Small Image
Attachments
 
 
ALEDM3T480 - Specification Sheet
Brochures
 
 
ALEDM3T480 - Brochure
Other Links
 
 
ALEDM3T480 - Other
 
ALEDM3T480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150/90/70
Voltage Rating
480
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
LED 150W 5000K 480V 0-10V DIM AREA LGT
Product Type
Area 78-90-150W T-3 5K 480V Ar BZ
extra long description
RAB ALEDM3T/480 AREA 78-90-150W T-3
Long Description
AREA 78-90-150W type III 5K 480V universal pole mount bronze
Additional Information
average life
100000
lumens
10411/12584/18998
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ALEDM3T/480
GTIN
00192552023368
UPC
192552023368
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat