ALEDM3TSF - Replacement For Aled3t150sf

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM3TSF
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALEDM3TSF
Description
Replacement For Aled3t150sf
Area 78-90-150W Type Iii 5K Withslipfitter Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552023405
Weight per unit
17.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALEDM3TSF - Large Image
 
ALEDM3TSF - Small Image
Attachments
 
 
ALEDM3TSF - Specification Sheet
Brochures
 
 
ALEDM3TSF - Brochure
Other Links
 
 
ALEDM3TSF - Other
 
ALEDM3TSF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
AREA 78-90-150W type III 5K withslipfitter mount bronze
Product Type
Area 78-90-150W T-3 5K SF BZ
extra long description
RAB ALEDM3TSF AREA 78-90-150W T-3 5
Description
REPLACEMENT FOR ALED3T150SF
Additional Information
average life
100000
lumens
10603/12617/19192
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALEDM3TSF
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
17.82
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat