BASER4 - 4 Inch Round, Base Cover

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
BASER4
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BASE-R4
Description
4 Inch Round, Base Cover
Poles Round Base Cover 4 Inches
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Lighting Accessories
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813742533 / 00019813742533
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
BASER4 - Large Image
 
Small Image - Small Image
 
BASER4 - Small Image
Attachments
 
 
BASER4 - Specification Sheet
Other Links
 
 
BASER4 - Other
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Height
4.7
Width
6
Length
9.5
Descriptions
Product Type
4" Round Base Cover Base Cover & Cap Kit
extra long description
RAB BASE-R4 4" Round Base Cover Bas
Description
4 INCH ROUND, BASE COVER
Long Description
Poles Round Base Cover 4 Inches
Special Features
For Round Poles
Manufacturer Information
Manufacturers Part Number
BASE-R4
Brand
RAB Lighting Inc
GTIN
00019813742533
UPC
019813742533
Taxonomies, Classifications, and Categories
Type
ACCESSORY POLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Pole-accessory
You must have an account to view stock levels

* All prices subject to change.