BASERT7 - 7" RD Taper PL Base CVR & Cap Kit

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BASERT7
Manufacturer
Rab Lighting
Manufacturer's Part Number
BASE-RT7
Description
7" RD Taper PL Base CVR & Cap Kit
Poles 7 Inches Round Taper Pole Base Cover
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111605 - Landscape lighting
UPC/EAN/GTIN
019813742564
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BASERT7 - Large Image
 
BASERT7 - Small Image
Attachments
 
 
BASERT7 - Specification Sheet
Other Links
 
 
BASERT7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Width
7.7
Length
12.5
Height
5.8
Descriptions
Product Type
7" RD Taper PL Base CVR & Cap Kit
extra long description
RAB BASE-RT7 7" RD Taper PL Base CV
Description
7" RD TAPER PL BASE CVR & CAP KIT
Special Features
For Round Taper Pole
Long Description
Poles 7 Inches Round Taper Pole Base Cover
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BASE-RT7
Taxonomies, Classifications, and Categories
Type
ACCESSORY POLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Pole-accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat