BR3010927DIM - 10W Led BR30 27K 700LM E26

Rab Lighting

  • $8.78 (Each)
  • $8.78 (Each)

  • $52.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3010927DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-10-927-DIM
Description
10W Led BR30 27K 700LM E26
Reflectors 770 Lumens BR30 10W 90CRI 2700K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750064 / 00019813750064
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Standard Packaging
$52.68 (Per 6)
Resources
Images
 
 
BR3010927DIM - Small Image
 
BR3010927DIM - Large Image
Attachments
 
 
BR3010927DIM - Specification Sheet
Other Links
 
 
BR3010927DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
BR30
Descriptions
Product Type
BR30 10W 65EQ 700LM E26 27K D 6PK
Description
10W LED BR30 27K 700LM E26
extra long description
RAB BR30-10-927-DIM BR30 10W 65EQ 7
Long Description
Reflectors 770 Lumens Br30 10W 90CRI 2700K Dimmable
Additional Information
Power Factor
0.9
lumens
700
average life
25000
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-10-927-DIM
GTIN
00019813750064
UPC
019813750064
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.35
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat