BRAD4 - Tennon Adapter

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRAD4
Manufacturer
Rab Lighting
Manufacturer's Part Number
BRAD4
Description
Tennon Adapter
Poles Pole Adaptor For 2 3/8 Inches Tenon to 4 Inches Round Pole
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813156712 / 00019813156712
Weight per unit
9.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
BRAD4 - Large Image
 
Small Image - Small Image
 
BRAD4 - Small Image
Attachments
 
 
BRAD4 - Specification Sheet
Other Links
 
 
BRAD4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Glavanized
Dimensions and Weight
Height
12.2
Length
5.4
Width
5.5
Descriptions
Product Type
Pole Adpt 2 3/8" Tenon to 4" RND Pole
extra long description
RAB BRAD4 POLE ADPT 2 3/8" TENON to
Description
TENNON ADAPTER
Long Description
Poles Pole Adaptor For 2 3/8 Inches Tenon To 4 Inches Round Pole
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BRAD4
GTIN
00019813156712
UPC
019813156712
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ACCESSORY POLE
Packaging
Weight per each
9.39
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat