BULL2 - 2 Light Bull Horn

Rab Lighting Inc

  • $225.89 (Each)
  • $225.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULL2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULL2
Description
2 Light Bull Horn
Bullhorn Bracket, Hid Lamp, 100 LB Capacity, Steel, Bronze Polyester Powder Coating, 36 In Length, 18-1/4 In Height, 21.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178608 / 00019813178608
Weight per unit
21.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.89 (Each)
Resources
Images
 
 
BULL2 - Small Image
 
BULL2 - Large Image
 
BULL2 - Large Image
Specifications Sheets
 
 
BULL2 - Specification Sheet
Other Links
 
 
BULL2 - Other
Attachments
 
 
BULL2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
HID
Material
Steel
Dimensions and Weight
Length
36 in;91.4 cm
Height
18-1/4 in;46.4 cm
Descriptions
Product Type
Bullhorn Bracket
Description
2 LIGHT BULL HORN
Long Description
Bullhorn Bracket, HID Lamp, 100 lb Capacity, Steel, Bronze Polyester Powder Coating, 36 in Length, 18-1/4 in Height, 21.4 lb
Features
Bullhorn bracket safely supports HID floodlights. Great with Floodzilla, Megaflood and Flexflood models.
Short Description
Bullhorn Bracket, Steel, Curved Wall Mount
Special Features
Double Reinforced Weld Joints
extra long description
RAB BULL2 BRACKET BULLHORN TWO LIGH
Additional Information
Maximum Weight Capacity
100 lb
Color/Finish
Bronze Polyester Powder Coating
includes
1/2 in Nut and Bolt
package quantity
1 ct
for use with
Floodlight
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BULL2
Brand
RAB Lighting Inc
GTIN
00019813178608
UPC
019813178608
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY POLE
Packaging
Weight
21.4 lb
Weight per each
21.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat