BULL2W - Rab BULL2W Bracket Bullho

Rab Lighting Inc

  • $251.11 (Each)
  • $251.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULL2W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULL2W
Description
Rab BULL2W Bracket Bullho
Bullhorn Bracket, Hid Lamp, 100 LB Capacity, Steel, Galvanized, 30 In Length, 25 In Height, 24.2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178486 / 00019813178486
Weight per unit
21.9139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.11 (Each)
Resources
Images
 
 
BULL2W - Small Image
 
BULL2W - Large Image
 
BULL2W - Large Image
Specifications Sheets
 
 
BULL2W - Specification Sheet
Other Links
 
 
BULL2W - Other
Attachments
 
 
BULL2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
HID
Material
Steel
Dimensions and Weight
Length
30 in;76.2 cm
Height
25 in;63.5 cm
Descriptions
Description
RAB BULL2W BRACKET BULLHO
Long Description
Bullhorn Bracket, HID Lamp, 100 lb Capacity, Steel, Galvanized, 30 in Length, 25 in Height, 24.2 lb
Product Type
Bullhorn Bracket
Features
Bullhorn bracket safely supports HID floodlights. Great with Floodzilla, Megaflood and Flexflood models.
Short Description
Bullhorn Bracket, Steel, Galvanized
Special Features
Double Reinforced Weld Joints
extra long description
RAB BULL2W BRACKET BULLHORN TWO LIG
Additional Information
Color/Finish
Galvanized
Maximum Weight Capacity
100 lb
includes
1/2 in Nut and Bolt
package quantity
1 ct
for use with
Floodlight
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BULL2W
Brand
RAB Lighting Inc
GTIN
00019813178486
UPC
019813178486
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY POLE
Packaging
Weight
24.2 lb
Weight per each
21.9139
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat