FFH70 - 70W MH Mini Flood Bronze

Rab Lighting

  • $196.01 (Each)
  • $196.01 (Each)

  • $1,176.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFH70
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFH70
Description
70W MH Mini Flood Bronze
Econolight E-HC1M071Z|Howardind SFL-70-MH-2T|Ruud NS6407-D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813174709 / 00019813174709
Weight per unit
8.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.01 (Each)
Standard Packaging
$1,176.06 (Per 6)
Resources
Images
 
 
FFH70 - Large Image
 
FFH70 - Small Image
 
FFH70 - Large Image
Other Links
 
 
FFH70 - Other
 
FFH70 - Other
 
FFH70 - Other
 
FFH70 - Other
Attachments
 
 
FFH70 - Specification Sheet
 
FFH70 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70
Descriptions
Description
70W MH MINI FLOOD BRONZE
Product Type
Future Flood 70W MH 120V NPF and Lamp B
extra long description
RAB FFH70 FUTURE FLOOD 70W MH 120V
Long Description
Econolight E-HC1M071Z|HowardInd SFL-70-MH-2T|Ruud NS6407-D
Additional Information
lumens
5600
Manufacturer Information
Manufacturers Part Number
FFH70
Brand
Rab Lighting
GTIN
00019813174709
UPC
019813174709
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.57
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat