HB101A - 150W Incan PAR39 Bullet FLD

Rab Lighting Inc

  • $74.50 (Each)
  • $74.50 (Each)

  • $894.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB101A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HB101A
Description
150W Incan PAR39 Bullet FLD
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 5-5/8 In Diameter, 7 In Height, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813101217 / 00019813101217
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.50 (Each)
Standard Packaging
$894.00 (Per 12)
Resources
Images
 
 
HB101A - Small Image
 
HB101A - Large Image
 
HB101A - Large Image
Other Links
 
 
HB101A - Other
Attachments
 
 
HB101A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Material
Die-Cast Aluminum (Housing)
Wattage
150 W
Material, Color, and Finish
Finish
Bronze
Base Type
Medium
Color
Bronze
Dimensions and Weight
Diameter
5-5/8 in;14.3 cm
Height
7 in;17.8 cm
Descriptions
Description
150W INCAN PAR39 BULLET FLD
Product Type
Incandescent Floodlight
Long Description
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 5-5/8 in Diameter, 7 in Height, 1.6 lb
Short Description
Incandescent Floodlight, 150W, 120 to 277V, PAR38/PAR20
extra long description
RAB HB101A FLD H SYST BULLET STYLE
Additional Information
Standards Met
UL Listed;DLC Listed
package quantity
12 PK;1 CT
Manufacturer Information
Manufacturers Part Number
HB101A
Brand
RAB Lighting Inc
GTIN
00019813101217
UPC
019813101217
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Landscape
Packaging
Weight
1.6 lb
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat