LES13N - 13W Led BLT FLD 40K BRZ

Rab Lighting Inc

  • $70.34 (Each)
  • $70.34 (Each)

  • $844.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LES13N
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LES13N
Description
13W Led BLT FLD 40K BRZ
Floodlights 1138 Lumens Les 13W 4000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813497242 / 00019813497242
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.34 (Each)
Standard Packaging
$844.08 (Per 12)
Resources
Images
 
 
LES13N - Small Image
 
LES13N - Large Image
Other Links
 
 
LES13N - Other
 
LES13N - Other
Attachments
 
 
LES13N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Descriptions
Product Type
Lesliefld 13W 120V 4K 80 Cri BZ
Description
13W LED BLT FLD 40K BRZ
extra long description
RAB LES13N LESLIEFLD 13W 120V 4K 80
Long Description
Floodlights 1138 Lumens Les 13W 4000K Bronze
Additional Information
lumens
1138
Manufacturer Information
Manufacturers Part Number
LES13N
Brand
RAB Lighting Inc
GTIN
00019813497242
UPC
019813497242
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.28
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat