LS300 - 300W 120V Luminator 110 Sensor BRZ

Rab Lighting Inc

  • $41.23 (Each)
  • $41.23 (Each)

  • $494.76 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS300
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LS300
Description
300W 120V Luminator 110 Sensor BRZ
Luminator 110 Sensor, Bronze, 110 ° Coverage, 120 V, 2.5 A, Motion Sensor, Adjustment, 8 Sec to 10 Min Time Delay, Wall Mount, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813730011 / 00019813730011
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.23 (Each)
Standard Packaging
$494.76 (Per 12)
Resources
Images
 
 
LS300 - Large Image
 
LS300 - Large Image
 
LS300 - Small Image
Other Links
 
 
LS300 - Other
 
LS300 - Other
Attachments
 
 
LS300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
2.5 A
Wattage
300
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Luminator 110 Sensor
Long Description
Luminator 110 Sensor, Bronze, 110 ° Coverage, 120 V, 2.5 A, Motion Sensor, Adjustment, 8 sec to 10 min Time Delay, Wall Mount, 0.6 lb/EA
Short Description
Luminator 110 Sensor, Bronze, 110 ° Coverage
extra long description
RAB LS300 LUMINATOR 110 SENR 300W 1
Special Features
NONFIXTURE
Description
300W 120V LUMINATOR 110 SENSOR BRZ
Additional Information
Sensor Type
Motion Sensor
Time Delay Type
Adjustment
coverage
110 °
Time Delay
8 sec to 10 min
for use with
Wet Locations
package quantity
1 CT;12 PK
Mounting Type
Wall Mount
Standards Met
BAA Compliant;UL Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
LS300
Brand
RAB Lighting Inc
sub brand
Rab Lighting
GTIN
00019813730011
UPC
019813730011
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat