MP19B - 19" Mighty Post Black

Rab Lighting Inc

  • $47.85 (Each)
  • $47.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP19B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
MP19B
Description
19" Mighty Post Black
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813100500 / 00019813100500
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.85 (Each)
Resources
Images
 
 
MP19B - Large Image
 
MP19B - Large Image
 
MP19B - Small Image
Other Links
 
 
MP19B - Other
Attachments
 
 
MP19B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
19 in;48.1 cm
Diameter
3-1/4 in;8.3 cm
Descriptions
Description
19" MIGHTY POST BLACK
Product Type
PVC Mounting Post
Short Description
PVC Mounting Post, 19 in;48.1 cm, 3-1/4 in;8.3 cm
Long Description
PVC Mounting Post, 19 in Length, 3-1/4 in Diameter, Black, PVC Material, 2 lb
Features
Sturdy 19" PVC mounting post for ground mounted landscape lighting. Perfect for Lawn Lights, PAR-38 and Quartz Floods. Post is 2 1/2" pipe (2 7/8" O.D.) In-ground stabilizing grid. Included.
extra long description
RAB MP19B MIGHTY POST 19 Inch 3 Inc
Additional Information
Color/Finish
Black
includes
In-Ground Stabilizing Grid
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
MP19B
Brand
RAB Lighting Inc
GTIN
00019813100500
UPC
019813100500
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ACCESSORY POST
Packaging
Weight
2 lb
Weight per each
2.38
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat