PAR381583040DDIM - *Delisted* 15W Led PAR38 30K 40DEG Dim 1050LM

Rab Lighting

  • $14.19 (Each)
  • $14.19 (Each)

  • $85.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR381583040DDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
PAR38-15-830-40D-DIM
Description
*Delisted* 15W Led PAR38 30K 40DEG Dim 1050LM
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813749952 / 00019813749952
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Standard Packaging
$85.14 (Per 6)
Resources
Other Links
 
 
PAR381583040DDIM - Other
 
PAR381583040DDIM - Other
 
PAR381583040DDIM - Other
Images
 
 
PAR381583040DDIM - Large Image
 
PAR381583040DDIM - Large Image
 
PAR381583040DDIM - Small Image
 
PAR381583040DDIM - Large Image
Attachments
 
 
PAR381583040DDIM - Specification Sheet
 
PAR381583040DDIM - Specification Sheet
Brochures
 
 
PAR381583040DDIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
amperage rating
Full Wattage
Lamp Type
Open Office, Retail
Shape
PAR38
Material, Color, and Finish
Finish
Cooper Halo
Color
SE
Backing Material
Open Office, Retail
Dimensions and Weight
Size
Cooper Halo
Length
GARAGE & CANOPY
Descriptions
Product Type
PAR38 15W 100EQ 1050LM E26 3K D 40deg
extra long description
RAB PAR38-15-830-40D-DIM PAR38 15W
Description
*DELISTED* 15W LED PAR38 30K 40DEG DIM 1050LM
Long Description
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D DIM|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-DIM|PAR38 15W 100EQ 1050lm E26 3K D 40deg|RAB Lighting PAR38 15 830 40D DIM|RAB Lighting PAR38-15-830-40D-D1M|RAB Lighting PAR381583040DDIM|RAB Lighting PAR38-15-830-40D-DIM|RAB PAR38 15 830 40D DIM|RAB PAR38-15-830-40D-D1M|RAB PAR381583040DDIM|RAB PAR38-15-830-40D-DIM|RABLighting PAR38 15 830 40D DIM|RABLighting PAR38-15-830-40D-D1M|RABLighting PAR381583040DDIM|RABLighting PAR3
Additional Information
Power Factor
0.7
Reflector Type
80m
Fixture Type
Fluorescent industrial lighting fixture
battery life
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Power Rating
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
supply voltage
Cooper Halo
lumens
Full Wattage
average life
Full Wattage
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PAR38-15-830-40D-DIM
sub brand
Auto
GTIN
00019813749952
UPC
019813749952
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.84
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat