PRT105D10 - Porto XL 18 Inch 105W, 5000K, Led, 120-277V, Dimma

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRT105D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
PRT105/D10
Description
Porto XL 18 Inch 105W, 5000K, Led, 120-277V, Dimma
00019813325392|0019813|019813325392|01981332539|32539|PRT105/D10|Porto XL 18IN 105W Cool 120-277 Dim|Rab Lighting PRT105/D10|Rab PRT105/D10|Rablighting PRT105/D10
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813325392 / 00019813325392
Weight per unit
19.621 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105
Voltage Rating
120/277
Lamp Type
For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors
Material, Color, and Finish
Color
OUTDOOR
Backing Material
Commercial
Dimensions and Weight
Length
RAB Lighting
Descriptions
extra long description
17.92 INCH LENGTH X 17.92 INCH WIDTH X 6.61 INCH HEIGHT SIZE; BRONZE POLYESTER POWDER COATED FINISH; UL, DLC APPROVAL; YES LAMP INCLUDED; LED LAMP TYPE; 105 WATT LAMP WATTAGE; DIE-CAST ALUMINUM AND SHEET METAL HOUSING MATERIAL; 120 TO 277 VOLT AC 50/60 HERTZ LAMP/BALLAST VOLTAGE; FROSTED POLYCARBONATE REFRACTOR/LENS TYPE; PORTO[R] BRAND; ROHS COMPLIANT; DRIVER INPUT POWER RATING 101.9 WATT; CONSTANT CURRENT RATING 0.87 AMP AT 120 VOLT, 0.52 AMP AT 208 VOLT, 0.45 AMP AT 240 VOLT, 0.39 AMP AT 277 VOLT; DRIVE
Product Type
Porto XL 18IN 105W Cool 120-277 Dim
Description
PORTO XL 18 INCH 105W, 5000K, LED, 120-277V, DIMMA
Long Description
00019813325392|0019813|019813325392|01981332539|32539|PRT105/D10|PORTO XL 18IN 105W COOL 120-277 DIM|RAB Lighting PRT105/D10|RAB PRT105/D10|RABLighting PRT105/D10
Special Features
Dimmable
Additional Information
average life
OUTDOOR
battery life
RAB Lighting
lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PRT105/D10
GTIN
00019813325392
UPC
019813325392
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
GARAGE/CANOPY
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.621
Carton
1
Uses, Certifications, and Standards
Enclosure
Commercial
Mounting
Fluorescent industrial lighting fixture
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat