PS40725D2 - 4SQ 7GA 25FT Pole Drilled

Rab Lighting Inc

  • $2016.79 (Each)
  • $2,016.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40725D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-07-25D2
Description
4SQ 7GA 25FT Pole Drilled
Poles PS4 Square Pole 4 Inch 7 Gauge 25 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813013428 / 00019813013428
Weight per unit
240 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,016.79 (Each)
Resources
Images
 
 
PS40725D2 - Small Image
 
PS40725D2 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
PS40725D2 - Other
Attachments
 
 
PS40725D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
25
Descriptions
Product Type
Pole 4 Inch Square 7 Gauge 25FT Drilled
Description
4SQ 7GA 25FT POLE DRILLED
extra long description
RAB PS4-07-25D2 POLE 4 Inch SQUARE
Long Description
Poles Ps4 Square Pole 4 Inch 7 Gauge 25 Feet Drilled
Special Features
25 ft
Manufacturer Information
Manufacturers Part Number
PS4-07-25D2
Brand
RAB Lighting Inc
GTIN
00019813013428
UPC
019813013428
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
240
Carton
1
Uses, Certifications, and Standards
standard
7" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat