PS41120D2 - 4IN 11GA 20' Pole Drilled

Rab Lighting Inc

  • $1224.13 (Each)
  • $1,224.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41120D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-20D2
Description
4IN 11GA 20' Pole Drilled
Poles PS4 Square Pole 4 Inch 11 Gauge 20 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813013459 / 00019813013459
Weight per unit
136.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,224.13 (Each)
Resources
Images
 
 
PS41120D2 - Small Image
 
PS41120D2 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
PS41120D2 - Other
Attachments
 
 
PS41120D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
20
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 20FT Drille
Description
4IN 11GA 20' POLE DRILLED
extra long description
RAB PS4-11-20D2 POLE 4 Inch SQUARE
Long Description
Poles Ps4 Square Pole 4 Inch 11 Gauge 20 Feet Drilled
Special Features
20 ft
Manufacturer Information
Manufacturers Part Number
PS4-11-20D2
Brand
RAB Lighting Inc
GTIN
00019813013459
UPC
019813013459
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
136.7
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat