SLED5 - 5W Square Led Steplight

Rab Lighting Inc

  • $137.30 (Each)
  • $137.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLED5
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLED5
Description
5W Square Led Steplight
Landscape 196 Lumens Steplight 5 Inches Square 5W Cool Led Bronze
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Step Lights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813019871 / 00019813019871
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.30 (Each)
Resources
Images
 
 
SLED5 - Small Image
 
SLED5 - Large Image
Other Links
 
 
SLED5 - Other
 
SLED5 - Other
Attachments
 
 
SLED5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
5
Material, Color, and Finish
Color
Bronze
Descriptions
Description
5W SQUARE LED STEPLIGHT
Product Type
Steplight 5" Square 5W Cool Bronze
extra long description
RAB SLED5 STEPLIGHT 5" SQUARE 5W CO
Long Description
Landscape 196 Lumens Steplight 5 Inches Square 5W Cool Led Bronze
Additional Information
lumens
196
Manufacturer Information
Manufacturers Part Number
SLED5
Brand
RAB Lighting Inc
GTIN
00019813019871
UPC
019813019871
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Landscape
Packaging
Weight per each
1.68
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat