SLIM12 - *Delisted* 12W Led Wall Pack

Rab Lighting Inc

  • $257.33 (Each)
  • $257.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM12
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM12
Description
*Delisted* 12W Led Wall Pack
Wall Packs 1925 Lumens Slim 12W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813040387 / 00019813040387
Weight per unit
4.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.33 (Each)
Resources
Images
 
 
SLIM12 - Small Image
 
SLIM12 - Large Image
Other Links
 
 
SLIM12 - Other
 
SLIM12 - Other
Attachments
 
 
SLIM12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120/277
Material, Color, and Finish
color temperature
5000K Cool
Descriptions
Product Type
Slim 12W 5K PC20V to 277wall
extra long description
RAB SLIM12 SLIM 12W 5K PC20V TO 277
Description
*DELISTED* 12W LED WALL PACK
Special Features
LED
Long Description
Wall Packs 1925 Lumens Slim 12W Bronze
Additional Information
average life
100000
lumens
1932
Manufacturer Information
Manufacturers Part Number
SLIM12
Brand
RAB Lighting Inc
GTIN
00019813040387
UPC
019813040387
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
4.06
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat