STL360 - 1000W Super Stealth 360 Sensor Bronze

Rab Lighting Inc

  • $131.93 (Each)
  • $131.93 (Each)

  • $791.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL360
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL360
Description
1000W Super Stealth 360 Sensor Bronze
Outdoor Sensors Stealth 360 Sensor 1000W 120V Bronze
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813761206 / 00019813761206
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.93 (Each)
Standard Packaging
$791.58 (Per 6)
Resources
Images
 
 
STL360 - Small Image
 
STL360 - Large Image
Other Links
 
 
STL360 - Other
 
STL360 - Other
Attachments
 
 
STL360 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Descriptions
Description
1000W SUPER STEALTH 360 SENSOR BRONZE
extra long description
RAB STL360 SUPER STEALTH 360 SENR 1
Product Type
Super Stealth 360 Senr 1000W 120V Bron
Long Description
Outdoor Sensors Stealth 360 Sensor 1000W 120V Bronze
Special Features
NONFIXTURE
Manufacturer Information
Manufacturers Part Number
STL360
Brand
RAB Lighting Inc
GTIN
00019813761206
UPC
019813761206
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
1.46
Carton
1
Package
6
Uses, Certifications, and Standards
standard
360 degrees detection
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat