T81248GC840SDBY - 12W Led T8 48" 40K Pet Glass SNGL/DBL Ended 1800LM

Rab Lighting

  • $10.50 (Each)
  • $10.50 (Each)

  • $262.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T81248GC840SDBY
Manufacturer
Rab Lighting
Manufacturer's Part Number
T8-12-48GC-840-SD-BYP
Description
12W Led T8 48" 40K Pet Glass SNGL/DBL Ended 1800LM
00019813833699|0019813|019813833699|01981383369|83369|T8 12 48GC 840 SD Byp|T81248GC840SDBYP|T8-12-48GC-840-SD-Byp|Led 4FT Typb 12W 4K 1800LM Singledouble|Rab Lighting T8 12 48GC 840 SD Byp|Rab Lighting T81248GC840SDBYP|Rab Lighting T8-12-48GC-840-SD-Byp|Rab T8 12 48GC 840 SD Byp|Rab T81248GC840SDBYP|Rab T8-12-48GC-840-SD-Byp|Rablighting T8 12 48GC 840 SD Byp|Rablighting T81248GC840SDBYP|Rablighting T8-12-48GC-840-SD-Byp
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
019813833699 / 00019813833699
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Standard Packaging
$262.50 (Per 25)
Resources
Images
 
 
T81248GC840SDBY - Large Image
 
T81248GC840SDBY - Small Image
Other Links
 
 
T81248GC840SDBY - Other
 
T81248GC840SDBY - Other
Brochures
 
 
T81248GC840SDBY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Shape
T8
Descriptions
extra long description
RAB T8-12-48GC-840-SD-BYP LED 4FT T
Long Description
00019813833699|0019813|019813833699|01981383369|83369|T8 12 48GC 840 SD BYP|T81248GC840SDBYP|T8-12-48GC-840-SD-BYP|LED 4FT TYPB 12W 4K 1800LM SINGLEDOUBLE|RAB Lighting T8 12 48GC 840 SD BYP|RAB Lighting T81248GC840SDBYP|RAB Lighting T8-12-48GC-840-SD-BYP|RAB T8 12 48GC 840 SD BYP|RAB T81248GC840SDBYP|RAB T8-12-48GC-840-SD-BYP|RABLighting T8 12 48GC 840 SD BYP|RABLighting T81248GC840SDBYP|RABLighting T8-12-48GC-840-SD-BYP
Product Type
Led 4FT Typb 12W 4K 1800LM Singledouble
Description
12W LED T8 48" 40K PET GLASS SNGL/DBL ENDED 1800LM
Additional Information
lumens
1.8k
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
T8-12-48GC-840-SD-BYP
GTIN
00019813833699
UPC
019813833699
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.62
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat