VANLED20N - Van Led

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED20N
Manufacturer
Rab Lighting
Manufacturer's Part Number
VANLED20N
Description
Van Led
Canopy Lights 3350 Lumens Vanled 20W Drop Clear Lens Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/EAN/GTIN
019813266244
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VANLED20N - Small Image
 
VANLED20N - Large Image
Attachments
 
 
VANLED20N - Specification Sheet
Other Links
 
 
VANLED20N - Other
 
VANLED20N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
20
Descriptions
Product Type
VNDLPRF Canopy 20W Neut. 120-2
extra long description
RAB VANLED20N VNDLPRF CANOPY 20W NE
Long Description
Canopy Lights 3350 Lumens Vanled 20W Drop Clear Lens Bronze
Description
VAN LED
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
VANLED20N
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat