VANLED65W - 65W Led Vandal Res Canopy Fixture White

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED65W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED65W
Description
65W Led Vandal Res Canopy Fixture White
Canopy Lights 9151 Lumens Vanled 65W Drop Clear Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813284958 / 00019813284958
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VANLED65W - Small Image
 
Large Image - Large Image
 
VANLED65W - Large Image
 
Small Image - Small Image
Attachments
 
 
VANLED65W - Specification Sheet
Other Links
 
 
VANLED65W - Other
 
VANLED65W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
65
Descriptions
Description
65W LED VANDAL RES CANOPY FIXTURE WHITE
Product Type
VNDLPRF Canopy 65W Cool 120-277 WH
extra long description
RAB VANLED65W VNDLPRF CANOPY 65W CO
Long Description
Canopy Lights 9151 Lumens Vanled 65W Drop Clear Lens White
Manufacturer Information
Manufacturers Part Number
VANLED65W
Brand
RAB Lighting Inc
GTIN
00019813284958
UPC
019813284958
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat