W34150L - *Delisted* 136W Led Wall Pack 5K 14845LM - Large

Rab Lighting Inc

  • $344.44 (Each)
  • $344.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W34150L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-150L
Description
*Delisted* 136W Led Wall Pack 5K 14845LM - Large
Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833262 / 00019813833262
Weight per unit
14.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.44 (Each)
Resources
Images
 
 
W34150L - Small Image
 
W34150L - Large Image
Other Links
 
 
W34150L - Other
 
W34150L - Other
Attachments
 
 
W34150L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
139
Descriptions
Product Type
WP 139W 15000LM Led Univ 5K 80 Cri BZ
extra long description
RAB W34-150L WP 139W 15000LM LED UN
Description
*DELISTED* 136W LED WALL PACK 5K 14845LM - LARGE
Long Description
Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming
Additional Information
lumens
14845
average life
50000
Manufacturer Information
Manufacturers Part Number
W34-150L
Brand
RAB Lighting Inc
GTIN
00019813833262
UPC
019813833262
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
14.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat