WP4H400PSQ - Rab WP4H400PSQ Wallpack 4

Rab Lighting

  • $311.12 (Each)
  • $311.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP4H400PSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP4H400PSQ
Description
Rab WP4H400PSQ Wallpack 4
Wallpack 400W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813184869 / 00019813184869
Weight per unit
29.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.12 (Each)
Resources
Images
 
 
WP4H400PSQ - Small Image
 
WP4H400PSQ - Large Image
Attachments
 
 
WP4H400PSQ - Specification Sheet
Brochures
 
 
WP4H400PSQ - Brochure
Other Links
 
 
WP4H400PSQ - Other
 
WP4H400PSQ - Other
 
WP4H400PSQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Ballast Type
CWA-HPF QT
Lamp Type
LIGHTING DIMMER, WALL DIMMER TYPE; 4.56 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE GRAY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL 1472, CSA, NOM APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
RAB WP4H400PSQ WALLPACK 4
extra long description
RAB WP4H400PSQ WALLPACK 400W MH PSQ
Product Type
Wallpack 400W MH PSQT HPF Glass Lens Pul
Special Features
Zinc Plated Cold Rolled Steel
Long Description
WALLPACK 400W MH PSQT HPF GLASS LENS PULSE START AND LAMP BZ
Manufacturer Information
Manufacturers Part Number
WP4H400PSQ
Brand
Rab Lighting
GTIN
00019813184869
UPC
019813184869
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALLPACKS
Packaging
Weight per each
29.42
Carton
1
Uses, Certifications, and Standards
Mounting
25 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat