WPLED10 - Led Wallpack 10W Black Finish Cool Light

Rab Lighting Inc

  • $235.39 (Each)
  • $235.39 (Each)
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
WPLED10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED10
Description
Led Wallpack 10W Black Finish Cool Light
Led Wallpack, Die-Cast Aluminum, 5000 K, 547 LM Brightness (Lumens), 50 HZ;60 HZ, Bronze, 5 In Length, 2-1/8 In Width, 4-3/4 In Height, Black, 100000 H Average Life, 5 Yr Warranty, 3.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018232 / 00019813018232
Weight per unit
4.1006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.39 (Each)
Resources
Images
 
 
WPLED10 - Large Image
 
WPLED10 - Small Image
 
WPLED10 - Large Image
Specifications Sheets
 
 
WPLED10 - Specification Sheet
Attachments
 
 
WPLED10 - Specification Sheet
Other Links
 
 
WPLED10 - Other
 
WPLED10 - Other
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
Die-Cast Aluminum
Voltage Rating
240 V;277 V
Current Rating
0.1 A @ 120 V;0.07 A @ 208 V;0.06 A @ 240 V;0.05 A @ 277 V
Wattage
10
Material, Color, and Finish
Color Rendering Index
92
color temperature
5000 k
Color
Bronze
Finish
Black
Dimensions and Weight
Length
5 in;127 mm
Width
2-1/8 in;53.67 mm
Height
4-3/4 in;121.76
Descriptions
Description
LED WALLPACK 10W BLACK FINISH COOL LIGHT
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 5000 K, 547 lm Brightness (Lumens), 50 Hz;60 Hz, Bronze, 5 in Length, 2-1/8 in Width, 4-3/4 in Height, Black, 100000 h Average Life, 5 yr Warranty, 3.3 lb
Features
LED 10W & 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. 5-year, no-compromise warranty.
Short Description
LED Wallpack, Die-Cast Aluminum, 240;277 V
extra long description
RAB WPLED10 WALLPK 10W COOL JUNCTIO
Special Features
LED
Additional Information
Total Wattage
10 W
Equivalent Wattage
70 W (HPS);35 to 100 W (Metal Halide)
Brightness (Lumens)
547 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & IESNA LM-80
package quantity
1 ct
lumens
1208
Manufacturer Information
Manufacturers Part Number
WPLED10
Brand
RAB Lighting Inc
GTIN
00019813018232
UPC
019813018232
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
3.3 lb
Weight per each
4.1006
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat