WPLED13 - 13W Led Wallpack, Cool Light, Bronze

Rab Lighting Inc

  • $333.56 (Each)
  • $333.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED13
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED13
Description
13W Led Wallpack, Cool Light, Bronze
Wall Packs 1711 Lumens Wpled 13W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813019598 / 00019813019598
Weight per unit
4.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$333.56 (Each)
Resources
Images
 
 
WPLED13 - Small Image
 
WPLED13 - Large Image
Other Links
 
 
WPLED13 - Other
 
WPLED13 - Other
Attachments
 
 
WPLED13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
13
Descriptions
Description
13W LED WALLPACK, COOL LIGHT, BRONZE
Product Type
13W Cool 120 to 277 W/ Jun
extra long description
RAB WPLED13 13W COOL 120 TO 277 W/
Special Features
LED
Long Description
Wall Packs 1711 Lumens Wpled 13W Bronze
Additional Information
lumens
1530
Manufacturer Information
Manufacturers Part Number
WPLED13
Brand
RAB Lighting Inc
GTIN
00019813019598
UPC
019813019598
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
4.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat