X3416L120 - *Delisted* 15W Led Flood 50K 1600LM KNCKL MNT

Rab Lighting Inc

  • $51.58 (Each)
  • $51.58 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X3416L120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-16L/120
Description
*Delisted* 15W Led Flood 50K 1600LM KNCKL MNT
Floodlights 1632 Lumens X34 15W Knuckle Mount 80CRI 5000K Bronze 120V
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742670 / 00019813742670
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.58 (Each)
Resources
Images
 
 
X3416L120 - Small Image
 
X3416L120 - Large Image
Other Links
 
 
X3416L120 - Other
 
X3416L120 - Other
Attachments
 
 
X3416L120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
15
Descriptions
Product Type
X34 Flood 15W 1600LM 120V 5000K 80CRI BZ
extra long description
RAB X34-16L/120 X34 FLOOD 15W 1600L
Description
*DELISTED* 15W LED FLOOD 50K 1600LM KNCKL MNT
Long Description
Floodlights 1632 Lumens X34 15W Knuckle Mount 80CRI 5000K Bronze 120V
Additional Information
lumens
1522
Manufacturer Information
Manufacturers Part Number
X34-16L/120
Brand
RAB Lighting Inc
GTIN
00019813742670
UPC
019813742670
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat