1043 - 3/4" Ko Seal

Raco

  • $3.98 (Each)
  • $3.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1043
Manufacturer
Raco
Manufacturer's Part Number
1043
Description
3/4" Ko Seal
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
050169010433 / 00050169010433
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Resources
Attachments
 
 
1043 - Specification Sheet
Images
 
 
1043 - Large Image
 
1043 - Small Image
Other Links
 
 
1043 - Other
 
1043 - Other
 
1043 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
0.287 in x 1.21 in x 1.21 in
Descriptions
Description
3/4" KO SEAL
Product Type
Commercial Fittings
Long Description
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated
extra long description
RACO 1043 KNOCKOUT SEAL 3/4 IN STEE
Additional Information
fitting type
Knockout Seals
pallet quantity
75000
Manufacturer Information
Manufacturers Part Number
1043
Brand
RACO
GTIN
00050169010433
UPC
050169010433
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Seal
Packaging
Weight per each
0.012
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat