2053 - Conduit Hanger 3/4 In RGD/Emt (TS 1)

Raco

  • $1.59 (Each)
  • $1.59 (Each)

  • $159.13 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2053
Manufacturer
Raco
Manufacturer's Part Number
2053
Description
Conduit Hanger 3/4 In RGD/Emt (TS 1)
Conduit Hangers With Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&Imc Size, 3/4 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020531 / 00050169020531
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Resources
Images
 
 
2053 - Large Image
 
2053 - Small Image
Attachments
 
 
2053 - Specification Sheet
Other Links
 
 
2053 - Other
 
2053 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.063 in x 0.875 in x 1.063 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&IMC Size, 3/4 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Description
CONDUIT HANGER 3/4 IN RGD/EMT (TS 1)
Product Type
Conduit Hanger 3/4 In RGD/Emt (TS 1)
extra long description
RACO 2053 CONDUIT HANGER 3/4 IN RGD
Additional Information
pallet quantity
14000
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2053
GTIN
00050169020531
UPC
050169020531
Taxonomies, Classifications, and Categories
Type
Rigid/IMC and EMT conduit
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat