2128 - 2" Emt Insltd Set Screw Conn

Raco

  • $141.34 (Each)
  • $141.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2128
Manufacturer
Raco
Manufacturer's Part Number
2128
Description
2" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021286 / 00050169021286
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.34 (Each)
Resources
Images
 
 
2128 - Large Image
 
2128 - Small Image
Attachments
 
 
2128 - Specification Sheet
Other Links
 
 
2128 - Other
 
2128 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.88
Size
2.88 in x 2.21 in x 2.21 in
Descriptions
Description
2" EMT INSLTD SET SCREW CONN
Product Type
Commercial Fittings
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 2 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
extra long description
RACO 2128 EMT SET SCREW CONN INSUL
Additional Information
fitting type
Connectors
Conduit Type
EMT
Wall Thickness
0.07
pallet quantity
1800
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2128
Brand
RACO
GTIN
00050169021286
UPC
050169021286
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat