809U - 4SQ, 2G 6-In-1 PLT 1/2 RSD BX CVR

Raco

  • $3.53 (Each)
  • $3.53 (Each)

  • $35.31 (Per 10)

  • $353.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
809U
Manufacturer
Raco
Manufacturer's Part Number
809U
Description
4SQ, 2G 6-In-1 PLT 1/2 RSD BX CVR
4 In. Square Crushed Corner Covers - Raised 1/2 In., Universal FOR1DEVICE: 2 Gfci, 2 Duplex, or 2 Toggle (Insert Plates)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169978092 / 00050169978092
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$3.53 (Each)
Standard Packaging
$35.31 (Per 10)
Resources
Other Links
 
 
809U - Other
 
809U - Other
 
809U - Other
 
809U - Other
 
809U - Other
 
809U - Other
Attachments
 
 
809U - Specification Sheet
Images
 
 
809U - Small Image
 
809U - Large Image
 
809U - Large Image
 
809U - Large Image
 
809U - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
809U
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.563 in x 4.125 in x 4.125 in
Descriptions
extra long description
RACO 809U 4SQ EXP CVR UNIVERSAL - 2
Product Type
Steel Boxes and Covers
Description
4SQ, 2G 6-IN-1 PLT 1/2 RSD BX CVR
Long Description
4 In. Square Crushed Corner Covers - Raised 1/2 In., Universal for1Device: 2 GFCI, 2 Duplex, or 2 Toggle (Insert Plates)
Special Features
6 in 1 Universal Exposed Work Cover: GFCI, Duplex, or Toggle
Construction
Drawn
Additional Information
number of outlet
2
pallet quantity
3960
Packaging Type
Polybag
media
Yes
Manufacturer Information
Brand
RACO
Manufacturers Part Number
809U
GTIN
00050169978092
UPC
050169978092
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Exposed Cover
Packaging
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat