66335 - Metacaulk FRP 7" X 7" Pads

Rectorseal

  • $9.96 (Each)
  • $9.96 (Each)

  • $199.20 (Per 20)

Availability: In Stock Locally
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
66335
Manufacturer
Rectorseal
Manufacturer's Part Number
66335
Description
Metacaulk FRP 7" X 7" Pads
Metacaulk FRP 7IN X 7IN Pads
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201600 - Other adhesives and sealants
UPC/GTIN
021449663359 / 00021449663359
Weight per unit
0.3485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.96 (Each)
Carton
$199.20 (Per 20)
Resources
Attachments
 
 
66335 - Specification Sheet
MSDS Sheets
 
 
66335 - MSDS Sheet
Images
 
 
66335 - Small Image
 
66335 - Large Image
 
66335 - Large Image
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
Red
Dimensions and Weight
Length
7 INCH
Width
7 INCH
Overall Length
7 in
Descriptions
Product Type
Putty Pad
Description
METACAULK FRP 7" X 7" PADS
Long Description
Putty Pad, Red, 1.48 g/cc Specific Gravity, 7 in Overall Length, 7 lb
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Thickness 1/8 Inch
Features
Metacaulk(R) Putty Pads are used to maintain the hourly rating of fire-rated walls containing electrical outlet boxes and to reduce sound transmission. Only one pad thickness (1/8 inch) is required for a 1 or 2 hour fire rating. No additional putty material needed to plug the end of each electrical metallic tube or conduit at its connection to the box. Hand moldable with no curing time required. STC rating 60, Tested in a UL 411 wall assembly/section to ASTM E90.
Short Description
Putty Pad, Red
extra long description
7 INCH; 7 INCH; UL (CANADA AND US), FM APPROVAL; 20 PER CASE STANDARD PACKAGE; THICKNESS 1/8 INCH
Additional Information
specific gravity
1.48 g/cc
Standards Met
cULus Listed;FM Approved
package quantity
20 CT
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66335
GTIN
00021449663359
UPC
021449663359
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Standard Package
20 PER CASE
Weight
7 lb
Weight per each
0.3485
Carton
20
Uses, Certifications, and Standards
Approval
UL (Canada and US), FM
Application
Fire-Rated Walls;Floors and Within Blank Openings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66335.
Jump To:

Similar Items

Similar items are close alternatives to 66335, though they may not be 100% alike.

Moldable Putty Pad, Elastomer Base, Red, Pine-Like Odor, 1.25 Specific Gravity, ...
  • Our Part #: MPP+7X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7100134123
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($105.60) ·
MPP+7X7 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat