EMTELB114X90 - 1-1/4", 90D Emt Elb

Ecn-Korns

  • $11.94 (Each)
  • $11.94 (Each)

  • $298.47 (Per 25)

  • $1,193.87 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMTELB114X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/4X90
Description
1-1/4", 90D Emt Elb
1 1/4X90 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020249 / 00784011020249
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Carton
$11.94 (Each)
Standard Packaging
$298.47 (Per 25)
Resources
Images
 
 
EMTELB114X90 - Small Image
 
EMTELB114X90 - Large Image
Attachments
 
 
EMTELB114X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4",90D EMT ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
7.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB1-1/4X90
Model
EMTELB
GTIN
00784011020249
UPC
784011020249
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.4799
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat