PC1300 - D Ultrapro Alk Battery 12PK

Selecta Products

  • $17.85 (Per 12)
  • $1.49 (Each)

  • $17.85 (Per 12)

  • $148.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1300
Manufacturer
Selecta Products
Manufacturer's Part Number
PC1300
Description
D Ultrapro Alk Battery 12PK
Procell Alkaline D 1.5V 12 Pack
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
661191527846 / 00661191527846
Weight per unit
0
Price & Packaging
Minimum Order Quantity
12
Unit
$1.49 (Each)
Carton
$17.85 (Per 12)
Resources
Images
 
 
PC1300 - Small Image
 
PC1300 - Large Image
MSDS Sheets
 
 
PC1300 - MSDS Sheet
Attachments
 
 
PC1300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1.5 Volt
Terminal Type
FLAT
Dimensions and Weight
Diameter
1.346 INCH
Height
2.421 INCH
Descriptions
Product Type
Battery
extra long description
ALKALINE TYPE; 2.421 INCH; FLASH LIGHT, RADIO, TAPE RECORDER APPLICATION; 1.5 VOLT VOLTAGE RATING; 1.346 INCH DIAMETER; 12 PER INNER CARTON, 6 INNER PER CASE STANDARD PACKAGE; D DESIGNATED SIZE; FLAT TERMINAL TYPE; PROCELL [R] BRAND; TEMPERATURE RATING -4 TO 130 DEG F; VOLUME 3.44 INCH CUBIC INCH
Long Description
BATTERY, ALKALINE TYPE; 2.421 INCH; FLASH LIGHT, RADIO, TAPE RECORDER APPLICATION; 1.5 VOLT VOLTAGE RATING; 1.346 INCH DIAMETER; 12 PER INNER CARTON, 6 INNER PER CASE STANDARD PACKAGE; D DESIGNATED SIZE; FLAT TERMINAL TYPE; DURACELL BRAND
Commodity Description
BATTERIES & CHARGERS
Additional Information
Temperature Rating -4 to 130 Deg F; Volume 3.44 Inch Cubic Inch
Additional Information
Designated Size
D
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
PC1300
GTIN
00661191527846
UPC
661191527846
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
ALKALINE
Availability
minimum qty
12
Packaging
Standard Package
12 per Inner Carton, 6 Inner per Case
Weight per each
0
Carton
12
Uses, Certifications, and Standards
Application
FLASH LIGHT, RADIO, TAPE RECORDER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat