651082 - 4' 40W Led Wrap 40K 100-277V 3200LM

Nuvo

  • $55.10 (Each)
  • $55.10 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651082
Manufacturer
Nuvo
Manufacturer's Part Number
65/1082
Description
4' 40W Led Wrap 40K 100-277V 3200LM
Led Wrap, 4.7 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923510823 / 00045923510823
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.10 (Each)
Resources
Images
 
 
651082 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number of Lamps
1
Voltage Rating
277
Wattage
40
Ballast Type
Self
Material, Color, and Finish
fixture material
Acrylic
Style
Utility
Dimensions and Weight
Height
2.59
Length
47.41
Width
5.5
Descriptions
Product Type
Led Wrap
Long Description
LED Wrap, 4.7 lb
Short Description
LED Wrap, 4.7 lb
extra long description
SATCO 65/1082 4FT LED CEILING WRAP
Description
4' 40W LED WRAP 40K 100-277V 3200LM
Special Features
ENERGY STAR certified
Additional Information
package quantity
1 ct
Warranty
5 Year Limited - Fixtures
Socket Type
Hard Wired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1082
GTIN
00045923510823
UPC
045923510823
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Fixtures
Packaging
Weight
4.7 lb
Weight per each
4.96
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cETLus - Damp
Application
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat