90689 - 2 Circuit, 4 Position Pull Chain Switch

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90689
Manufacturer
Satco
Manufacturer's Part Number
90/689
Description
2 Circuit, 4 Position Pull Chain Switch
3-Way Ceiling Fan Switch; 2 Circuit With Metal Chain; White Cord and Bell; 6A-125V, 3A-250V Rating; Nickel Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Fan Speed Switches & Controls
UNSPSC
N/A
UPC/GTIN
045923906893 / 00045923906893
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90689 - Small Image
 
90689 - Large Image
Attachments
 
 
90689 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
Current Rating
6 Ampere at 125 V, 3 Ampere at 250 V
Terminal Type
6 Inch AWM Wire Lead
Material, Color, and Finish
Actuator Material
METAL
Actuator Finish
Nickel
Descriptions
Long Description
PULL CHAIN SWITCH, 2-CIRCUIT, 3-WAY CONTACT CONFIGURATION; UL APPROVAL; CEILING FAN APPLICATION; 125/250 V VOLTAGE RATING; 6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 6 INCH AWM WIRE LEAD TERMINAL TYPE; METAL ACTUATOR MATERIAL
extra long description
2-CIRCUIT, 3-WAY CONTACT CONFIGURATION; UL APPROVAL; CEILING FAN APPLICATION; 125/250 V VOLTAGE RATING; 6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 6 INCH AWM WIRE LEAD TERMINAL TYPE; METAL ACTUATOR MATERIAL; NICKEL ACTUATOR FINISH; MOUNTING 3/8 INCH BUSHING; INCLUDES 3/4 INCH STRIP, WHITE CORD, BELL; 90 MODEL
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Additional Information
Mounting 3/8 Inch Bushing; Includes 3/4 Inch Strip, White Cord, Bell
Description
2 CIRCUIT, 4 POSITION PULL CHAIN SWITCH
Product Type
Pull Chain Switch
Additional Information
Contact Configuration
2-Circuit, 3-Way
Manufacturer Information
Model
90 mm
Brand
Satco
Manufacturers Part Number
90/689
GTIN
00045923906893
UPC
045923906893
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Application
CEILING FAN
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat