93126 - White Lamp Cord On Spool 1'

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93126
Manufacturer
Satco
Manufacturer's Part Number
93/126
Description
White Lamp Cord On Spool 1'
Wire, SPT-2 Type; 250 FT; 250 Length In FT; Ul Approval; 105 Deg C Temperature Rating; 2 Conductor(S); 18 Awg Conductor Size; Spool Package Type; White Jacket Color; Satco[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
045923931260 / 00045923931260
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93126 - Small Image
 
93126 - Large Image
Attachments
 
 
93126 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Number of Conductors
2
Material, Color, and Finish
Jacket Color
WHITE
Dimensions and Weight
Length in ft
250
Length
250 ft
Descriptions
Product Type
Wire
Description
WHITE LAMP CORD ON SPOOL 1'
Commodity Description
Svt - 300v Cord & Cable
Long Description
WIRE, SPT-2 TYPE; 250 FT; 250 LENGTH IN FT; UL APPROVAL; 105 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); 18 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; WHITE JACKET COLOR; SATCO[R] BRAND
extra long description
SPT-2 TYPE; 250 FT; 250 LENGTH IN FT; UL APPROVAL; 105 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); 18 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; WHITE JACKET COLOR; SATCO[R] BRAND
Manufacturer Information
Brand
Satco
Manufacturers Part Number
93/126
GTIN
00045923931260
UPC
045923931260
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
SPT-2
Packaging
Package Type
Spool
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Approval
UL
Temperature Rating
105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat