S1904 - 8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat

Satco

  • $2.99 (Each)
  • $2.99 (Each)

  • $29.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1904
Manufacturer
Satco
Manufacturer's Part Number
S1904
Description
8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 Deg K Color Temperature, Cool White 62 Cri, 11-29/32 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923019043 / 00045923019043
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$29.90 (Per 10)
Resources
Images
 
 
S1904 - Small Image
 
S1904 - Large Image
Attachments
 
 
S1904 - Specification Sheet
Other Links
 
 
S1904 - Other
 
S1904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Shape
T5
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
62
Color
White
Dimensions and Weight
Diameter
0.63
Length
11.91
Descriptions
Product Type
F8T5/CW 4000K
Long Description
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 11-29/32 IN Length, 5/8 IN Diameter
extra long description
SATCO S1904 F8T5/CW 4000K
Description
8W T5 12" 40K 62 CRI MINI BI-PIN PREHEAT
Additional Information
lumens
380
average life
5000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1904
GTIN
00045923019043
UPC
045923019043
Taxonomies, Classifications, and Categories
Type
T5 Preheat
Category Description
Fluorescent
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat