S6235 - 13W 2700K 4PK Mini Spirals

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S6235
Manufacturer
Satco
Manufacturer's Part Number
S6235
Description
13W 2700K 4PK Mini Spirals
Compact Fluorescent Spiral Lamp, Designation: 13T2/27, 120 V, 13 WTT, Mini Spiral Shape, E26 Medium Base, 12000 HR, Lumens: 900 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 4-1/8 In Length, 1-13/16 In Diameter, 4-Bulb Value Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923062353 / 00045923062353
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S6235 - Small Image
 
S6235 - Large Image
Attachments
 
 
S6235 - Specification Sheet
Other Links
 
 
S6235 - Other
 
S6235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13.000000000000000
Material, Color, and Finish
color temperature
2700;2700
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.810000000000000
Length
4.13
Descriptions
Description
13W 2700K 4PK MINI SPIRALS
Product Type
13T2/E26/2700K/120V/4PK
Long Description
Compact Fluorescent Spiral Lamp, Designation: 13T2/27, 120 V, 13 WTT, Mini Spiral Shape, E26 Medium Base, 12000 HR, Lumens: 900 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-1/8 IN Length, 1-13/16 IN Diameter, 4-Bulb Value Pack
Special Features
ENERGY STAR
extra long description
SATCO S6235 13T2/E26/2700K/120V/4PK
Additional Information
average life
12000
Warranty
2 or 3 Year Limited - CFL
lumens
900;900
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S6235
GTIN
00045923062353
UPC
045923062353
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat