S8312 - 13W 2 Pin Single Tube CFL GX23 41K

Satco

  • $2.99 (Each)
  • $2.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8312
Manufacturer
Satco
Manufacturer's Part Number
S8312
Description
13W 2 Pin Single Tube CFL GX23 41K
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 7-15/16 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083129 / 00045923083129
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Resources
Images
 
 
S8312 - Small Image
 
S8312 - Large Image
Attachments
 
 
S8312 - Specification Sheet
Other Links
 
 
S8312 - Other
 
S8312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.250000000000000
Length
7.94
Descriptions
Product Type
CFS13W/841
Long Description
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 7-15/16 IN Length
extra long description
SATCO S8312 CFS13W/841
Description
13W 2 PIN SINGLE TUBE CFL GX23 41K
Additional Information
average life
12000
Warranty
2 Year Limited
lumens
800;800
Base
GX23
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8312
GTIN
00045923083129
UPC
045923083129
Taxonomies, Classifications, and Categories
Type
Single Twin 2 Pin
Category Description
Fluorescent
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat