S8325 - 26W 2 Pin Twin Tube CFL G24D-3 27K

Satco

  • $5.56 (Each)
  • $5.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8325
Manufacturer
Satco
Manufacturer's Part Number
S8325
Description
26W 2 Pin Twin Tube CFL G24D-3 27K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD26W/827, 26 WTT, T4 Shape, G24D-3 G24D-3 Base, 12000 HR, Lumens: 1825 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 6-13/16 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083259 / 00045923083259
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Resources
Images
 
 
S8325 - Small Image
 
S8325 - Large Image
Attachments
 
 
S8325 - Specification Sheet
Other Links
 
 
S8325 - Other
 
S8325 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26.000000000000000
Material, Color, and Finish
color temperature
2700;2700
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
0.000000000000000
Length
6.81
Descriptions
Product Type
CFD26W/827
extra long description
SATCO S8325 CFD26W/827
Long Description
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD26W/827, 26 WTT, T4 Shape, G24d-3 G24d-3 Base, 12000 HR, Lumens: 1825 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 6-13/16 IN Length
Description
26W 2 PIN TWIN TUBE CFL G24D-3 27K
Additional Information
lumens
1.825k
average life
12000
Warranty
2 Year Limited
Base
G24d-3
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8325
GTIN
00045923083259
UPC
045923083259
Taxonomies, Classifications, and Categories
Type
Double Twin 2 Pin
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat